Bronze Ground Pipe Clamp w/ swivel Guill

Item #: 0654039

Cat #: GPCG2/0-1-34-L

UPC: 074983663415

Call for price
Company wide:
0 in stock
Documents & Guides
Bronze grounding clamp for conduit with guillotine, #10 SOL - 2/0 STR AWG conductor size range, 1/2" - 1" (12.7mm - 25.4mm) iron pipe size, 3/4" (19.1mm) conduit hub size, 1.65" (41.9mm) pipe clamp screw length.

Overview

Bronze grounding clamp for conduit with guillotine, #10 SOL - 2/0 STR AWG conductor size range, 1/2" - 1" (12.7mm - 25.4mm) iron pipe size, 3/4" (19.1mm) conduit hub size, 1.65" (41.9mm) pipe clamp screw length.
Also known as: 074983663415, GPCG2/0-1-34-L, PDTGPCG20134L

Specifications

Material: Bronze
Type: Grounding Clamp
Material: Bronze
Type: Grounding Clamp