Limit Switch, Assembled, Top Push Roller

Item #: 0654009

Cat #: E49M11CP1

UPC: 782113680934

$ 199.61 EA
Company wide:
1 in stock
Documents & Guides
Compact Metal Assembled Limit Switch, Top Push Roller, Die Cast Aluminum, Compact, 2,720g Operating Force, 1mm to 2m/sec Operating Speed, 5.6mm min. Operating Travel, 1.7mm Pretravel, 910g Return Force. 600V Rated. Switch Body Includes: 1 N.O. & 1 N.C. Contacts. Switch Receptacle Includes: 1/2" NPT Conduit Entrance.

Overview

Compact Metal Assembled Limit Switch, Top Push Roller, Die Cast Aluminum, Compact, 2,720g Operating Force, 1mm to 2m/sec Operating Speed, 5.6mm min. Operating Travel, 1.7mm Pretravel, 910g Return Force. 600V Rated. Switch Body Includes: 1 N.O. & 1 N.C. Contacts. Switch Receptacle Includes: 1/2" NPT Conduit Entrance.

E49 Compact Metal Switches by Eaton’s electrical sector are designed with high mechanical strength for harsh environments. The rugged aluminum die cast construction provides reliable, oil-tight, waterproof and dustproof sealing for a variety of applications. Snap action 1NO-1NC contacts provide flexibility in design.

Also known as: 782113680934, E49M11CP1, CUTE49M11CP1

Specifications

Type: Top Push Roller
Type: Top Push Roller