PLATT logo

Item #: 0653987
Cat #: Y364
UPC:
Call for price
Company wide:
10 in stock
Documents & Guides
No Documents Available
MARATHON 56H17F2021 1800 RPM 1HP 240VAC/480VAC 56C FRAME

Overview

MARATHON 56H17F2021 1800 RPM 1HP 240VAC/480VAC 56C FRAME
Also known as: Y364, MARY364

Specifications

Horsepower: 1
Phase: 3
Range: 1800 RPM
Volts AC Range: 230
Poles: 4
Mounting: Foot
Amps Range: 1.600, 3.200
Material: Rolled Steel
Family / Style: MicroMax
Size: 56C
Horsepower: 1
Range: 1800 RPM
Poles: 4
Amps Range: 1.600, 3.200
Family / Style: MicroMax
Phase: 3
Volts AC Range: 230
Mounting: Foot
Material: Rolled Steel
Size: 56C

Customer Reviews

No reviews for this product
(0)