Fence Clamp for Field-Welded Connections, 2" Fence Post

Item #: 0653971

Cat #: B522D

UPC: 782856322580

$ 100.89 EA
Company wide:
0 in stock
Documents & Guides
Cadweld B522d 2" Gate Ground

Overview

Cadweld B522d 2" Gate Ground

Ideal for when nVent ERICO Cadweld connections cannot be made to aluminum pipe or thin-wall steel tube.

Also known as: 782856322580, B522D, CADB522D

Features & Benefits

  • Ideal for when nVent ERICO Cadweld connections cannot be made to aluminum pipe or thin-wall steel tube
  • Stainless steel hardware included
  • Can be used when field-welding conductors

Specifications

Finish: Tinned
Material: Electrolytic Copper
Finish: Tinned
Material: Electrolytic Copper