Bronze Ground Pipe Clamp for Armored Cab

Item #: 0653961

Cat #: GPCA2-6-X

UPC: 074983662463

Call for price
Company wide:
0 in stock
Bronze grounding clamp, armored cable, zinc plated steel hardware, #8 SOL - #4 STR AWG conductor size range, 4 1/2" - 6" (114.3mm - 152.4mm) iron pipe size, 5.20" (132.1mm) pipe clamp screw length.

Overview

Bronze grounding clamp, armored cable, zinc plated steel hardware, #8 SOL - #4 STR AWG conductor size range, 4 1/2" - 6" (114.3mm - 152.4mm) iron pipe size, 5.20" (132.1mm) pipe clamp screw length.
Also known as: 074983662463, GPCA2-6-X, PDTGPCA26X

Specifications

Material: Bronze
Type: Grounding Clamp
Material: Bronze
Type: Grounding Clamp