Bronze Ground Pipe Clamp for Armored Cab

Item #: 0653956

Cat #: GPCA2-4-X

UPC: 074983663521

Call for price
Company wide:
0 in stock
Bronze grounding clamp, armored cable, zinc plated steel hardware, #8 SOL - #4 STR AWG conductor size range, 2 1/2" - 4" (63.5mm - 101.6mm) iron pipe size, 4.25" (108.0mm) pipe clamp screw length.

Overview

Bronze grounding clamp, armored cable, zinc plated steel hardware, #8 SOL - #4 STR AWG conductor size range, 2 1/2" - 4" (63.5mm - 101.6mm) iron pipe size, 4.25" (108.0mm) pipe clamp screw length.
Also known as: 074983663521, GPCA2-4-X, PDTGPCA24X

Specifications

Material: Bronze
Type: Grounding Clamp
Material: Bronze
Type: Grounding Clamp