Weathershield Kit

Item #: 0653911

Cat #: WS17

UPC: 783472865703

$ 130.62 EA
Company wide:
1 in stock
Documents & Guides
Weathershield Kit, NEMA Type 3R, H x W: 31" x 18"

Overview

Weathershield Kit, NEMA Type 3R, H x W: 31" x 18"
Also known as: 783472865703, WS17, SOLWS17

Specifications

Mounting: Device
Mounting: Device