Bronze Ground Pipe Clamp for Armored Cab

Item #: 0653888

Cat #: GPCA2-1D-C

UPC: 074983662456

Call for price
Company wide:
0 in stock
Bronze grounding clamp, armored cable, phos bronze hardware, #8 SOL - #4 STR AWG conductor size range, 1/2" - 1" (12.7mm - 25.4mm) iron pipe size, 1.65" (41.9mm) pipe clamp screw length.

Overview

Bronze grounding clamp, armored cable, phos bronze hardware, #8 SOL - #4 STR AWG conductor size range, 1/2" - 1" (12.7mm - 25.4mm) iron pipe size, 1.65" (41.9mm) pipe clamp screw length.
Also known as: 074983662456, GPCA2-1D-C, PDTGPCA21DC

Specifications

Material: Bronze
Type: Grounding Clamp
Material: Bronze
Type: Grounding Clamp