Bronze ground pipe clamp with hub to gro

Item #: 0653859

Cat #: GPC4-6-34-5

UPC: 074983919406

Call for price
Company wide:
0 in stock
Bronze grounding clamp for conduit, #8 SOL - #4 STR AWG conductor size range, 4 1/2" - 6" (114.3mm - 152.4mm) iron pipe size, 3/4" (19.1mm) conduit hub size, 5.20" (132.1mm) pipe clamp screw length.

Overview

Bronze grounding clamp for conduit, #8 SOL - #4 STR AWG conductor size range, 4 1/2" - 6" (114.3mm - 152.4mm) iron pipe size, 3/4" (19.1mm) conduit hub size, 5.20" (132.1mm) pipe clamp screw length.
Also known as: 074983919406, GPC4-6-34-5, PDTGPC46345

Specifications

Material: Bronze
Type: Grounding Clamp
Material: Bronze
Type: Grounding Clamp