Bronze ground pipe clamp with hub to gro

Item #: 0653839

Cat #: GPC4-4-12-X

UPC: 074983919369

Call for price
Company wide:
0 in stock
Bronze grounding clamp for conduit, #8 SOL - #4 STR AWG conductor size range, 2 1/2" - 4" (63.5mm - 101.6mm) iron pipe size, 1/2" (12.7mm) conduit hub size, 4.25" (108.0mm) pipe clamp screw length.

Overview

Bronze grounding clamp for conduit, #8 SOL - #4 STR AWG conductor size range, 2 1/2" - 4" (63.5mm - 101.6mm) iron pipe size, 1/2" (12.7mm) conduit hub size, 4.25" (108.0mm) pipe clamp screw length.
Also known as: 074983919369, GPC4-4-12-X, PDTGPC4412X

Specifications

Material: Bronze
Type: Grounding Clamp
Material: Bronze
Type: Grounding Clamp