70A, 1P, 120/240V, 42 kAIC CB

Item #: 0653807

Cat #: BRHH170

UPC: 786676002851

$ 459.58 EA
Company wide:
0 in stock
70 Amp, 1-Pole, BR Plug-On Circuit Breaker, 42 kAIC, Wire Size #4-1/0, 120/240 VAC.

Overview

70 Amp, 1-Pole, BR Plug-On Circuit Breaker, 42 kAIC, Wire Size #4-1/0, 120/240 VAC.
Also known as: 786676002851, BRHH170, CUTBRHH170

Specifications

Poles: 2
Amps: 70
Volts AC: 120, 240
Family / Style: BR
Interrupt Rating AC: 42 kA
Poles: 2
Volts AC: 120, 240
Interrupt Rating AC: 42 kA
Amps: 70
Family / Style: BR