Breaker, 70A, 1P, 120/240V, 22 kAIC

Item #: 0653806

Cat #: BRH170

UPC: 786676373401

$ 119.85 EA
Company wide:
0 in stock
70 Amp, 1-Pole, BR Plug-On Circuit Breaker, 22 kAIC, Wire Size #14-4, 120/240 VAC.

Overview

70 Amp, 1-Pole, BR Plug-On Circuit Breaker, 22 kAIC, Wire Size #14-4, 120/240 VAC.

Type BR Style 1-inch Plug-On Circuit Breaker, Single-Pole, 70A, 120/240V, 22 kAIC, #4-1/0 AWG Cu/Al at 600C or 750C

Also known as: 786676373401, BRH170, CUTBRH170

Specifications

Amps: 70
Volts AC: 120, 240
Poles: 1
Family / Style: BR
Interrupt Rating AC: 22 kA
Amps: 70
Poles: 1
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Family / Style: BR