CANDELABRA 130V S6 6W

Item #: 0653734

Cat #: 6S6DC130VI

UPC:

Company wide:
0 in stock
Documents & Guides
CANDELABRA 130V S6 6W

Overview

CANDELABRA 130V S6 6W
Also known as: 6S6DC130VI, GNR6S6DC130VI

Specifications

No Specifications Available