50A, 2P, 120/240V, 42 kAIC CB

Item #: 0653715

Cat #: BRHH250

UPC: 786676002936

$ 454.69 EA
Company wide:
0 in stock
Br Plug-on Circuit Breaker, 2-pole, 42 Kaic, 50 Amp, Wire Size #14-4, 120/240 Vac

Overview

Br Plug-on Circuit Breaker, 2-pole, 42 Kaic, 50 Amp, Wire Size #14-4, 120/240 Vac
Also known as: 786676002936, BRHH250, CUTBRHH250

Specifications

Poles: 2
Volts AC: 120, 240
Family / Style: BR
Amps: 50
Interrupt Rating AC: 42 kA
Poles: 2
Family / Style: BR
Interrupt Rating AC: 42 kA
Volts AC: 120, 240
Amps: 50