12/4 Steel Armored Cable Copper 1000'

Item #: 0653693

Cat #: 124MCALHCFSTRX10

UPC: 077680188809

$ 5.53 FT
Company wide:
0 in stock
Documents & Guides
12/4 Copper Conductors with (1) Ground, 600V, Aluminum Armored Cable, Stranded, 1000 ft. Coil. HFC90 Hospital Grade. Wire Colors: Blue, Red, Black, White, Green. O.D.: .545"

Overview

12/4 Copper Conductors with (1) Ground, 600V, Aluminum Armored Cable, Stranded, 1000 ft. Coil. HFC90 Hospital Grade. Wire Colors: Blue, Red, Black, White, Green. O.D.: .545"

HCF-Lite Healthcare Facilities Cable, With Ground And Neutral, 4 Conductors, 12 AWG Conductor And Ground, Stranded Copper, Outside Diameter: 0.52 IN, 600 V, 90 DEG C (Dry), THHN Insulation, Moisture Resistant Fire Retardant Paper Wrap Shield, Aluminum Interlocking Strip (Green Striped) Armor, Color: 120/208 V: Black, Red, Blue, White, Green, 1000 FT Reel. Weight: 155 LB/1000 FT, UL 4, 83, 1479, 1581, 2556 File Number E7330, NEC 250.118(8), 300.22(C), 392, 320, 517.13, 518, 645, Federal Specification A-A-59544 (Formerly J-C-30B), Meets OSHA And HUD Requirements, RoHS Compliant, ISO 9001 Certified

Also known as: 077680188809, 124MCALHCFSTRX10

Specifications

Length: 1000 ft
Gauge: 12 AWG
Material: Copper
Jacket: Aluminum
Volts AC: 600
Conductors: 4
Stranding: Stranded
Length: 1000 ft
Material: Copper
Volts AC: 600
Stranding: Stranded
Gauge: 12 AWG
Jacket: Aluminum
Conductors: 4