Panel Board, Trim Kit, Flush Mount, 48" x 20"

Item #: 0653647

Cat #: EZT2048F

UPC: 782116934218

$ 343.12 EA
Company wide:
31 in stock
Documents & Guides
Flush Mount EZ Trim. Gray Painted Steel Trim. H x W: 48" x 20". Not compatible with YS Boxes

Overview

Flush Mount EZ Trim. Gray Painted Steel Trim. H x W: 48" x 20". Not compatible with YS Boxes

Eaton’s EZ box and EZ trim represents the first significant change in panelboard box and trim designs in more than a half-century. The EZ box and EZ trim have been designed for faster, more secure and safer installations. The new EZ box and EZ trim are provided standard for Eaton’s Pow-R-Line 1a and Pow-RLine 2a lighting panelboards, as well as the Pow-R-Line 3a and Pow-R-Line 3E mid-range panelboard.

Also known as: 782116934218, EZT2048F, CUTEZT2048F

Specifications

Mounting: Flush
IP/NEMA Rating: NEMA 1
Height: 48 in
Width: 20 in
Mounting: Flush
Height: 48 in
IP/NEMA Rating: NEMA 1
Width: 20 in