10 AWG XHHW-2 Stranded Copper Orange 2500'

Item #: 0653597

Cat #: 10XHHWCSTRORAX2500

UPC: 048243252015

$ 0.69 FT
Company wide:
7,500 in stock
Documents & Guides
10 AWG, XHHW-2, Stranded Copper, 600/1000V, Orange, 2500 ft. Reel.

Overview

10 AWG, XHHW-2, Stranded Copper, 600/1000V, Orange, 2500 ft. Reel.

XHHW 10 Str Cu Oe 2500Sp

Also known as: 048243252015, 10XHHWCSTRORAX2500

Specifications

Gauge: 10 AWG
Volts AC: 1kV, 600
Length: 2500 ft
Color: Orange
Material: Copper
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Gauge: 10 AWG
Length: 2500 ft
Material: Copper
Jacket: XLPE
Volts AC: 1kV, 600
Color: Orange
Conductors: 1
Stranding: Stranded