Flat Hinged Latch Cover Enclosure

Item #: 0653586

Cat #: VJ1210HWPL2

UPC: 783510158873

Company wide:
0 in stock
Flat Hinged Latch Cover Enclosure, Bulletin Hj (fiberglass Hoffman J Series), Size/dims: 13.30x11.29x5.58, Material/finish: Fiberglass

Overview

Flat Hinged Latch Cover Enclosure, Bulletin Hj (fiberglass Hoffman J Series), Size/dims: 13.30x11.29x5.58, Material/finish: Fiberglass

nVent HOFFMAN HOFHJ1210HWPL2LG enclosures feature a flat, overlapping cover design that ensures a more-secure seal. Available with solid and window covers. Latches provide easy access and security.

Also known as: 783510158873, VJ1210HWPL2, HOFHJ1210HWPL2LG

Specifications

Color: Gray
Material: Fiberglass
Mounting: Wall
Height: 13.300 in
Width: 11.290 in
Depth: 5.580 in
Special Program: Hoffman On Demand
IP/NEMA Rating: NEMA 4X, NEMA 3
Standards: Build America Buy America Compliant
Color: Gray
Mounting: Wall
Width: 11.290 in
Special Program: Hoffman On Demand
Standards: Build America Buy America Compliant
Material: Fiberglass
Height: 13.300 in
Depth: 5.580 in
IP/NEMA Rating: NEMA 4X, NEMA 3