Modular Wiring

Item #: 0653482

Cat #: OCS 277 05 BK M35

UPC: 784231040744

Company wide:
0 in stock
Documents & Guides
OnePass Circuit Selector, 277V, Black, SKU - 714809

Overview

OnePass Circuit Selector, 277V, Black, SKU - 714809
Also known as: 784231040744, OCS 277 05 BK M35, LITOCS27705BKM35

Specifications

Color: Black
Type: Cordset
Color: Black
Type: Cordset