PB Enclosure, Sloped, 16H, 22.5mm, 7x20x7

Item #: 0653449

Cat #: E16SPBAHM

UPC: 783510130770

$ 551.83 EA
Company wide:
0 in stock
Pushbutton Enclosure, Sloped-Front, NEMA Type 12, Material: Steel, Number of Holes: 16, Hole Size: 22.5 mm, Dimensions: 7.25" x 19.75" x 6.75"

Overview

Pushbutton Enclosure, Sloped-Front, NEMA Type 12, Material: Steel, Number of Holes: 16, Hole Size: 22.5 mm, Dimensions: 7.25" x 19.75" x 6.75"

These Sloped Front Pushbutton Enclosures are designed to hold 30.5-mm or 22.5-mm pushbuttons and switches where slanted control surfaces are desired.

Also known as: 783510130770, E16SPBAHM, HOFE16SPBAHM

Features & Benefits

  • Seams continuously welded and ground smooth
  • Captivated cover screws thread into sealed wells
  • Grounding stud on body
  • Bonding provision on cover
  • Oil-resistant gasket
  • Factory stamped 4-way pushbutton holes
  • Enclosures 7.25 x 6.25 x 6.75 in. (184 x 159 x 171 mm) and larger have internal detachable hinge to hold cover open during wiring, yet permit immediate removal
  • External welded-on mounting brackets for easy installation
  • 30.5-mm or 22.5-mm size holes

Specifications

Color: Gray
Weight: 14 lb
IP/NEMA Rating: IP65, NEMA 12
Depth: 6.750 in
Height: 7.250 in
Finish: Powder Coated
Width: 19.750 in
Color: Gray
IP/NEMA Rating: IP65, NEMA 12
Height: 7.250 in
Width: 19.750 in
Weight: 14 lb
Depth: 6.750 in
Finish: Powder Coated