60W G25 Incandescent Lamp, Silver Crown

Item #: 0653428

Cat #: S3862

UPC: 045923038624

Company wide:
0 in stock
Documents & Guides
60 Watt G25 Incandescent; Silver Crown; 1500 Average rated hours; 540 Lumens; Medium Base; 120 Volt

Overview

60 Watt G25 Incandescent; Silver Crown; 1500 Average rated hours; 540 Lumens; Medium Base; 120 Volt
Also known as: 045923038624, S3862, SATS3862

Specifications

Lumens: 540
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 100
Color: Silver
Wattage: 60
Shape: G25 (Globe)
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Lumens: 540
Volts AC: 120
Color: Silver
Shape: G25 (Globe)
Dimmable: Yes
Base: Medium Screw (E26)
Color Rendering Index (CRI): 100
Wattage: 60
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent