Horizontal, NEMA L6-30P, 30A, 208V, Sin

Item #: 0653410

Cat #: GMPO-A0276BL

UPC: 074983002566

Call for price
Company wide:
0 in stock
SmartZone™ Gateway-Enabled Rack PDU for aggregate and per outlet power monitoring, horizontal 1RU, 30 A, single phase, 208V, 6 IEC C-13 and 2 IEC C-19 locking receptacles, NEMA L6-30P plug, LCD display, with serial port for connection to Gateway. Dimensio

Overview

SmartZone™ Gateway-Enabled Rack PDU for aggregate and per outlet power monitoring, horizontal 1RU, 30 A, single phase, 208V, 6 IEC C-13 and 2 IEC C-19 locking receptacles, NEMA L6-30P plug, LCD display, with serial port for connection to Gateway. Dimensio
Also known as: 074983002566, GMPO-A0276BL, PDTGMPOA0276BL

Specifications

Color: Black
Amps: 30
Color: Black
Amps: 30