
$ 58.03 EA
Company wide:
0
in stock
Documents & Guides
Sea Gull Lighting; Wall Lantern; Newport; Outdoor; Fixture Material: Aluminum Body, Aluminum Canopy, Glass Panel; Wattage: 100 Wtt; Voltage Rating: 120 V; Lamptype: Medium A; Number Of Lamps: 1; Fixture Finish: Antique Brushed Nickel Body,antique Brushed Nickel Canopy, Clear Panel; Width: 4-1/4 In; Height: 8-1/4 In; Extends: 5-1/2 In; Wire Length: 6-1/2 In; Mounting: Cap Nuts; Connection: Mountedto Box; Backplate/canopy Size: 2-1/16 In Depth; Lamp Included: No; Canopy Diameter: 4-1/2 In
Overview
Sea Gull Lighting; Wall Lantern; Newport; Outdoor; Fixture Material: Aluminum Body, Aluminum Canopy, Glass Panel; Wattage: 100 Wtt; Voltage Rating: 120 V; Lamptype: Medium A; Number Of Lamps: 1; Fixture Finish: Antique Brushed Nickel Body,antique Brushed Nickel Canopy, Clear Panel; Width: 4-1/4 In; Height: 8-1/4 In; Extends: 5-1/2 In; Wire Length: 6-1/2 In; Mounting: Cap Nuts; Connection: Mountedto Box; Backplate/canopy Size: 2-1/16 In Depth; Lamp Included: No; Canopy Diameter: 4-1/2 In
Also known as: 785652085963, 8592-965, SEA8592965
Specifications
| Wattage: | 100 |
| Wattage: | 100 |