6.5" 2 Channel In-Ceiling Loudspeaker

Item #: 0653290

Cat #: AEM65

UPC: 078477288894

Call for price
Company wide:
0 in stock
In-Ceiling Speakers, JBL, Two-Channel/Single Location, Two-Way, Tweeter: Dual .75" Titanium-Laminate, Woofer: 6.5" Dual Voice-Coil Titanium-Laminate, Frequency: 40 Hz-20 KHz, Power Handling: 100W, Sensitivity: 88 dB, Impedance: 8 Ohms, Dimensions: 9.18" x

Overview

In-Ceiling Speakers, JBL, Two-Channel/Single Location, Two-Way, Tweeter: Dual .75" Titanium-Laminate, Woofer: 6.5" Dual Voice-Coil Titanium-Laminate, Frequency: 40 Hz-20 KHz, Power Handling: 100W, Sensitivity: 88 dB, Impedance: 8 Ohms, Dimensions: 9.18" x
Architectural Edition powered by JBL 6-1/2-Inch Two-Way In-Ceiling Loudspeaker, White
Also known as: 078477288894, AEM65, LEVAEM65

Specifications

Type: Speaker
Color: White
Size: 6 1/2 in
Type: Speaker
Size: 6 1/2 in
Color: White

Customer Reviews

No reviews for this product
(0)