8" 2way In-Ceiling Loudspeaker

Item #: 0653280

Cat #: AEC80

UPC: 078477288870

Call for price
Company wide:
0 in stock
In-Ceiling Speakers, JBL, Two-Way, Tweeter: 1" Titanium-Laminate, Woofer: 8" Titanium-Laminate, Frequency: 32 Hz-20 KHz, Power Handling: 100W, Sensitivity: 89 dB, Impedance: 8 Ohms, Dimensions: 10.87" x 4.25", Weight: 5.6lbs, Color: White, Includes: (2 speakers) S

Overview

In-Ceiling Speakers, JBL, Two-Way, Tweeter: 1" Titanium-Laminate, Woofer: 8" Titanium-Laminate, Frequency: 32 Hz-20 KHz, Power Handling: 100W, Sensitivity: 89 dB, Impedance: 8 Ohms, Dimensions: 10.87" x 4.25", Weight: 5.6lbs, Color: White, Includes: (2 speakers) S
Architectural Edition powered by JBL 8-Inch In-Ceiling Speaker, White
Also known as: 078477288870, AEC80, LEVAEC80

Specifications

Size: 8 in
Type: Speaker
Wattage: 80
Color: White
Size: 8 in
Wattage: 80
Type: Speaker
Color: White

Customer Reviews

No reviews for this product
(0)