Vertical, IEC 60309 - 9H 3P+E BLUE, 60 A

Item #: 0653249

Cat #: GM-A0260BL

UPC: 074983024612

Call for price
Company wide:
0 in stock
SmartZone Gateway-Enabled Rack PDU for aggregate monitoring, vertical 1RU, 60 A, three phase, 208V, Delta, 18 IEC C-13, 12 IEC C-19 receptacles, IEC 60309-9H 3P+E plug, LCD display, with Serial port for connection to Gateway. Dimensions: 70"H x 3.25"W x 2

Overview

SmartZone Gateway-Enabled Rack PDU for aggregate monitoring, vertical 1RU, 60 A, three phase, 208V, Delta, 18 IEC C-13, 12 IEC C-19 receptacles, IEC 60309-9H 3P+E plug, LCD display, with Serial port for connection to Gateway. Dimensions: 70"H x 3.25"W x 2
Also known as: 074983024612, GM-A0260BL, PDTGMA0260BL

Specifications

Color: Black
Amps: 60
Color: Black
Amps: 60