LIMITRON FAST ACTING FUSE CLASS RK1

Item #: 0653238

Cat #: KTS-R-100

UPC: 051712417167

$ 322.22 EA
Company wide:
0 in stock
Documents & Guides
100A 600V Class RK1 Limitron Fast Acting Fuse

Overview

100A 600V Class RK1 Limitron Fast Acting Fuse
Also known as: 051712417167, KTS-R-100, BUSKTSR100

Specifications

Speed: Fast Acting
Class: RK1
Amps: 100
Mounting: Bolt
Volts AC: 600
Type: Power Fuse
Family / Style: KTS
Interrupt Rating DC: 200 kA
Speed: Fast Acting
Amps: 100
Volts AC: 600
Family / Style: KTS
Class: RK1
Mounting: Bolt
Type: Power Fuse
Interrupt Rating DC: 200 kA