
$ 82.99 EA
Company wide:
0
in stock
Documents & Guides
Wall/Bath Light, Sconce, Size: 7-1/4x10-3/4", 100W, 120V, 2 Lamps, Incandescent, Material: Steel Body & Glass Shade.
Overview
Wall/Bath Light, Sconce, Size: 7-1/4x10-3/4", 100W, 120V, 2 Lamps, Incandescent, Material: Steel Body & Glass Shade.
For those homeowners looking for a classic profile with modern design elements, this simple 2-light, 13 ½ " wide wall sconce is for you. It uses a 100-watt (max.) bulb, and features our timeless Chrome finish as well as a cased opal glass bulb cover that can be installed either up or down.
Also known as: 783927612203, 6122CH, KIC6122CH
Specifications
| Color: | Chrome |
| Wattage: | 100 |
| Length: | 11 in |
| Type: | Bath/Wall Fixture |
| Color: | Chrome |
| Length: | 11 in |
| Wattage: | 100 |
| Type: | Bath/Wall Fixture |