Photoelectric Sensor, Prism, 18mm Tubular, Forward Viewing, Diffuse Reflective, 4 Pin

Item #: 0653151

Cat #: 13150AS9158

UPC: 782114634257

$ 554.58 EA
Company wide:
0 in stock
Documents & Guides
Photoelectric Sensor, Prism, 18mm Tubular, Forward Viewing, Dist 8 In., Iso SS Relay, 80 mA @ 132 Volt AC/110 mA @ 132 Volt DC, 4 Pin Mini Connector, 20 – 132 Volt AC/15 - 30 Volt DC input, Current Limited for Loads >32 Volt AC/DC, Diffuse Reflective

Overview

Photoelectric Sensor, Prism, 18mm Tubular, Forward Viewing, Dist 8 In., Iso SS Relay, 80 mA @ 132 Volt AC/110 mA @ 132 Volt DC, 4 Pin Mini Connector, 20 – 132 Volt AC/15 - 30 Volt DC input, Current Limited for Loads >32 Volt AC/DC, Diffuse Reflective

Eaton's OEM Prism series, 18 mm tubular, high-performance sensors are packaged for high-volume use. They feature dual or single discrete outputs for simple wiring in place of the isolated output found in standard models. Forward and right-angle viewing models feature identical gain and optical characteristics for better fit, and gain control allows for quick adjustment for peak optimal performance.

Also known as: 782114634257, 13150AS9158, CUT13150AS9158

Specifications

Size: 18 mm
Type: Diffuse Reflective, Sensor, Photoelectric
Volts AC: 132
Length: 8 in
Volts DC Range: 15 - 30
Volts AC Range: 20 - 132
Size: 18 mm
Volts AC: 132
Volts DC Range: 15 - 30
Type: Diffuse Reflective, Sensor, Photoelectric
Length: 8 in
Volts AC Range: 20 - 132