1
more

Panel Board, Trim Kit, Flush Mount, 36" x 20"
Item #: 0653088
Cat #: EZT2036F
UPC: 782116934195
$ 343.74 EA
Company wide:
19
in stock
Documents & Guides
Flush Mount EZ Trim. Gray Painted Steel Trim. H x W: 36" x 20". Not compatible with YS Boxes
Overview
Flush Mount EZ Trim. Gray Painted Steel Trim. H x W: 36" x 20". Not compatible with YS Boxes
Eaton’s EZ box and EZ trim represents the first significant change in panelboard box and trim designs in more than a half-century. The EZ box and EZ trim have been designed for faster, more secure and safer installations. The new EZ box and EZ trim are provided standard for Eaton’s Pow-R-Line 1a and Pow-RLine 2a lighting panelboards, as well as the Pow-R-Line 3a and Pow-R-Line 3E mid-range panelboard.
Also known as: 782116934195, EZT2036F, CUTEZT2036F
Specifications
| Mounting: | Flush |
| IP/NEMA Rating: | NEMA 1 |
| Height: | 36 in |
| Mounting: | Flush |
| Height: | 36 in |
| IP/NEMA Rating: | NEMA 1 |