Panel Board, Trim Kit, Surface Mount, 36" x 20"

Item #: 0653087

Cat #: EZT2036S

UPC: 782116934201

$ 343.74 EA
Company wide:
22 in stock
Documents & Guides
Surface Mount EZ Trim. Gray Painted Steel Trim. H x W: 36" x 20". Not compatible with YS Boxes

Overview

Surface Mount EZ Trim. Gray Painted Steel Trim. H x W: 36" x 20". Not compatible with YS Boxes

Eaton’s EZ box and EZ trim represents the first significant change in panelboard box and trim designs in more than a half-century. The EZ box and EZ trim have been designed for faster, more secure and safer installations. The new EZ box and EZ trim are provided standard for Eaton’s Pow-R-Line 1a and Pow-RLine 2a lighting panelboards, as well as the Pow-R-Line 3a and Pow-R-Line 3E mid-range panelboard.

Also known as: 782116934201, EZT2036S, CUTEZT2036S

Specifications

Mounting: Surface
Width: 20 in
Height: 36 in
Mounting: Surface
Height: 36 in
Width: 20 in