Panelboard Can, 48" x 20" x 5-3/4"

Item #: 0653076

Cat #: EZB2048RBS

UPC: 782116895946

$ 25.19 EA
Company wide:
4 in stock
Documents & Guides
EZ Box Panelboard Can. Galvanized Steel. H x W x D: 48" x 20" x 5.75". Not compatible with LT Trims

Overview

EZ Box Panelboard Can. Galvanized Steel. H x W x D: 48" x 20" x 5.75". Not compatible with LT Trims

Eaton’s EZ box and EZ trim represents the first significant change in panelboard box and trim designs in more than a half-century. The EZ box and EZ trim have been designed for faster, more secure and safer installations. The new EZ box and EZ trim are provided standard for Eaton’s Pow-R-Line 1a and Pow-RLine 2a lighting panelboards, as well as the Pow-R-Line 3a and Pow-R-Line 3E mid-range panelboard.

Also known as: 782116895946, EZB2048RBS, CUTEZB2048RBS, Tub, Can

Specifications

IP/NEMA Rating: NEMA 1
Height: 48 in
IP/NEMA Rating: NEMA 1
Height: 48 in