14 AWG MTW, Red w/ Black, 500'

Item #: 0653052

Cat #: 14MTWSTRREDBLAX500

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
14 AWG, MTW, 41-Strand, Copper Wire, Red w/ Black, 600V, Machine Tool Wire, 500' Spool.

Overview

14 AWG, MTW, 41-Strand, Copper Wire, Red w/ Black, 600V, Machine Tool Wire, 500' Spool.
Also known as: 14MTWSTRREDBLAX500

Specifications

Color: Red/Black
Material: Copper
Volts AC: 600
Gauge: 14 AWG
Stranding: Stranded
Color: Red/Black
Volts AC: 600
Stranding: Stranded
Material: Copper
Gauge: 14 AWG