14 AWG MTW, Yellow w/ Green, 2500'

Item #: 0653050

Cat #: 14MTWSTRYELGRE2500

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
14 AWG, MTW, 30-Strand, Copper Wire, Yellow w/ Green, 600V, Machine Tool Wire, 2500' Reel.

Overview

14 AWG, MTW, 30-Strand, Copper Wire, Yellow w/ Green, 600V, Machine Tool Wire, 2500' Reel.
Also known as: 14MTWSTRYELGRE2500

Specifications

Color: Green/Yellow
Material: Copper
Volts AC: 600
Gauge: 14 AWG
Stranding: Stranded
Color: Green/Yellow
Volts AC: 600
Stranding: Stranded
Material: Copper
Gauge: 14 AWG