1200 CFM Attic Fan

Item #: 0653041

Cat #: 358

UPC: 026715001569

Company wide:
0 in stock
Documents & Guides
Roof Mounted Attic Fan, CFM: 1200, RPM: 1050, 4.3A, 120V, Blade: 14", Dimensions: 23-1/4" x 22-1/4" x 8", Color: Aluminum.

Overview

Roof Mounted Attic Fan, CFM: 1200, RPM: 1050, 4.3A, 120V, Blade: 14", Dimensions: 23-1/4" x 22-1/4" x 8", Color: Aluminum.

Broan-NuTone believes that better quality air means a better quality of life. And so we lead the industry with forward-thinking residential ventilation products, customized climate, and indoor air quality solutions that are all backed up by award winning customer service. Headquartered in Hartford, Wisconsin, Broan-NuTone employs over 2,500 around the world.

Also known as: 026715001569, 358, BRN358

Specifications

CFM: 1200
Color: Aluminum
CFM: 1200
Color: Aluminum