
Self-Drilling Screw, Pan Head, Phillips, #10 x 1-1/2", Zinc Plated Steel
Item #: 0653018
Cat #: TEKPH10112
UPC: 781002174455
$ 0.41 EA
Company wide:
500
in stock
Documents & Guides
Self-Drilling Screw, Pan Head, Phillips, #10 x 1-1/2", Zinc Plated Steel
Overview
Self-Drilling Screw, Pan Head, Phillips, #10 x 1-1/2", Zinc Plated Steel
Self-Drilling Screws are manufactured from cold-heading steel and feature a #2 drill point. The unique tip design allows them to drill, tap, and fasten metal to metal objects in one operation, without the need to pre-drill. This creates the optimal drill performance and thread forming experience. The most common applications are used on metal to metal, but they can also be used in a wide variety of other applications. IFI-113 and ASTM C954 cover the material and performance requirements for steel self-drilling screws.
Also known as: 781002174455, TEKPH10112, DOTTEKPH10112
Specifications
| Length: | 1 1/2 in |
| Size: | # 10 |
| Drive: | Phillips |
| Material: | Steel |
| Length: | 1 1/2 in |
| Drive: | Phillips |
| Size: | # 10 |
| Material: | Steel |