1
more

$ 51.99 EA
Company wide:
12
in stock
Documents & Guides
Wire Stripper/Cutter, Insulated, Capacity: 10-18 AWG Solid, 12-20 AWG Stranded, Screw Shearing: 6-32, 8-32, Length: 7-1/8".
Overview
Wire Stripper/Cutter, Insulated, Capacity: 10-18 AWG Solid, 12-20 AWG Stranded, Screw Shearing: 6-32, 8-32, Length: 7-1/8".
Guard against electric shock while working on live wires with the Klein Tools Insulated Wire Stripper/Cutter. This tool protects up to 1,000 volts thanks to a dual-layer insulated coating. The dielectric white inner coating is bonded to the tool and the orange outer coating that is flame retardant and impact resistant.
Also known as: 092644740688, 11055-INS, KLE11055INS
Specifications
| Type: | Stripper, Cutter, Insulated |
| Length: | 7 1/8 in |
| Gauge: | 10 AWG, 18 AWG, 12 AWG, 14 AWG, 16 AWG, 20 AWG |
| Color: | Orange |
| Material: | Steel |
| Standards: | California Proposition 65 |
| Type: | Stripper, Cutter, Insulated |
| Gauge: | 10 AWG, 18 AWG, 12 AWG, 14 AWG, 16 AWG, 20 AWG |
| Material: | Steel |
| Length: | 7 1/8 in |
| Color: | Orange |
| Standards: | California Proposition 65 |