Wire Stripper/Cutter, 6-12 AWG

Item #: 0652990

Cat #: 11053

UPC: 092644110535

$ 21.97 EA
Company wide:
306 in stock
Wire Stripper/Cutter, Capacity: 6-12 AWG Stranded, Screw Shearing: 6-32, 8-32, Length: 7-1/8"

Overview

Wire Stripper/Cutter, Capacity: 6-12 AWG Stranded, Screw Shearing: 6-32, 8-32, Length: 7-1/8"

This Klein-Kurve Wire Stripper/Cutter is designed to cut, strip and loop a wide range of stranded copper wires. Precision shear-type blades produce a clean cut. Screw shearing holes cleanly shear 6-32 and 8-32 screws.

Also known as: 092644110535, 11053, KLE11053

Specifications

Type: Stripper, Cutter
Length: 7 1/8 in
Gauge: 10 AWG, 12 AWG, 6 AWG, 8 AWG
Color: Blue/Red
Standards: California Proposition 65
Type: Stripper, Cutter
Gauge: 10 AWG, 12 AWG, 6 AWG, 8 AWG
Standards: California Proposition 65
Length: 7 1/8 in
Color: Blue/Red

Customer Reviews

No reviews for this product
(0)