1/16" Keystone Miniature Screwdriver

Item #: 0652988

Cat #: 606-2

UPC: 092644854590

$ 6.99 EA
Company wide:
80 in stock
Miniature Screwdriver, Length: 4-3/4", Shank Length: 2", Slotted Keystone Tip (1/16")

Overview

Miniature Screwdriver, Length: 4-3/4", Shank Length: 2", Slotted Keystone Tip (1/16")

The Klein Tools 1/16-Inch (2 mm)Flat Head Screwdriver features a durable black tip that is precision-forged and ground with square edges to fit screw openings securely. Its shaft will not bond or twist in normal use due to integral flanges that provide an extra-strong, torque-proof anchor in the handle. This screwdriver is made of high-quality tempered steel.

Also known as: 092644854590, 606-2, KLE6062

Specifications

Type: Keystone, Miniature, Slotted Keystone Tip, Screwdriver
Length: 2 in
Standards: California Proposition 65
Type: Keystone, Miniature, Slotted Keystone Tip, Screwdriver
Standards: California Proposition 65
Length: 2 in