

$ 6.99 EA
Company wide:
138
in stock
Documents & Guides
Miniature Screwdriver, Length: 5-3/4", Shank Length: 3", Phillips (#0)
Overview
Miniature Screwdriver, Length: 5-3/4", Shank Length: 3", Phillips (#0)
The Klein Tools 3-Inch (76.2 mm) Phillips-Tip Screwdriver features a durable black tip that is precision-forged and ground with square edges to fit screw openings securely. Its shaft will not bond or twist in normal use due to integral flanges that provide an extra-strong, torque-proof anchor in the handle. This screwdriver is made of high-quality tempered steel.
Also known as: 092644854545, 604-3, KLE6043
Specifications
Length: | 3 in |
Standards: | California Proposition 65 |
Length: | 3 in |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)