Bronze ground hubs, #8 SOL – #4 STR AW

Item #: 0652977

Cat #: GHC4-1-C

UPC: 074983662630

Call for price
Company wide:
0 in stock
Bronze ground hubs, #8 SOL – #4 STR AWG conductor size range, 1" (25.4mm) conduit hub size, 1.61" (40.9mm) hub length.

Overview

Bronze ground hubs, #8 SOL – #4 STR AWG conductor size range, 1" (25.4mm) conduit hub size, 1.61" (40.9mm) hub length.
Also known as: 074983662630, GHC4-1-C, PDTGHC41C

Specifications

Material: Bronze
Type: Grounding Clamp
Material: Bronze
Type: Grounding Clamp