4" Square Wall Box Mounting Bracket, Old Work, 1-Device

Item #: 0652971

Cat #: 205RAC

UPC: 050169002056

$ 20.10 EA
Company wide:
1,284 in stock
Documents & Guides
Retrofit Ring, Square, 4 Inch, For Alarm Installation, Used to position a 4" Square Steel Junction Box in Sheet Rock Covered Wall Cavity, Works in 3/8" to 1-1/2" Thick Wall or Ceiling

Overview

Retrofit Ring, Square, 4 Inch, For Alarm Installation, Used to position a 4" Square Steel Junction Box in Sheet Rock Covered Wall Cavity, Works in 3/8" to 1-1/2" Thick Wall or Ceiling

RACO® RETRO-RING® works in 3/8 in. to 1-1/2 in. thick wall or ceiling applications Small footprint is covered by most popular life safety devices Steel old work wings allow for secure mounting of box and devices to wall Includes one wall template per carton Steel old work wings allow for secure mounting of box to wall Mounting holes on retro-ring are specific to alarm devices

Also known as: 050169002056, 205RAC, RAC205RAC, Fire alarm back boxes, Jiffy Ring

Features & Benefits

  • RACO® RETRO-RING® works in 3/8 in. to 1-1/2 in. thick wall or ceiling applications
  • Small footprint is covered by most popular life safety devices
  • Steel old work wings allow for secure mounting of box and devices to wall
  • Includes one wall template per carton
  • Steel old work wings allow for secure mounting of box to wall
  • Mounting holes on retro-ring are specific to alarm devices

Specifications

Material: Steel
Material: Steel