Fixed Capacitor, 100 Kvar 480v 3ph W/lts & Fuses

Item #: 0652899

Cat #: 10043PMURF

UPC: 782116058907

$ 2519.48 EA
Company wide:
0 in stock
Documents & Guides
Fixed Capacitor, 100 Kvar 480v 3ph W/lts & Fuses

Overview

Fixed Capacitor, 100 Kvar 480v 3ph W/lts & Fuses

Eaton’s Unipak is a low voltage, fixed, fused power factor capacitor bank for use in heavy industrial applications with a stable load where fixed capacitance can provide the most effective means of correction. With optional replaceable fusing, indicator lights for cleared fuses, and indoor/outdoor service, this small footprint capacitor can fit the specific needs of your application.

Also known as: 782116058907, 10043PMURF, CUT10043PMURF

Specifications

Phase: 3
Volts AC: 480
Type: Capacitor, Power Factor Correction
Amps: 120
Size: 100 Kvar
Phase: 3
Type: Capacitor, Power Factor Correction
Size: 100 Kvar
Volts AC: 480
Amps: 120