Grommet Edging, Solid 100', Poly, Natura

Item #: 0652858

Cat #: GES62F-C

UPC: 074983601813

$ 43.60 EA
Company wide:
0 in stock
Solid grommet edging (use one straight edges only), .062" thickness, polyethylene, natural.

Overview

Solid grommet edging (use one straight edges only), .062" thickness, polyethylene, natural.

Protects and prevent wires and cables from chafing against sharp edges of panel walls and knockouts. In addition to standard grommet edging, Panduit offers grommet edging with a pressure sensitive adhesive that lines the base of the product, providing an easy, clean, and secure application. Grommet edging is available in Nylon 6 or natural or weather resistant polyethylene for use on straight or irregular shaped surfaces. Grommet edging is a part of the innovative solutions Panduit provides to protect wire and cable to help you manage your physical infrastructure.

Also known as: 074983601813, GES62F-C, PDTGES62FC

Specifications

Length: 100 ft
Color: Natural
Material: Polyethylene
Length: 100 ft
Material: Polyethylene
Color: Natural