LD 3P 450A BRKR w/12-24VAC/DC LH ST

Item #: 0652845

Cat #: LD3450S02

UPC: 782116934058

Call for price
Company wide:
0 in stock
Documents & Guides
Eaton Series C complete molded case circuit breaker, L-frame, LD, Fixed thermal, fixed magnetic trip, Three-pole, 450A, 600 Vac, 250 Vdc, 65 kAIC at 240 Vac, 35 kAIC at 480 Vac, 12-24 Vac/dc rear with left pigtail, 50/60 Hz

Overview

Eaton Series C complete molded case circuit breaker, L-frame, LD, Fixed thermal, fixed magnetic trip, Three-pole, 450A, 600 Vac, 250 Vdc, 65 kAIC at 240 Vac, 35 kAIC at 480 Vac, 12-24 Vac/dc rear with left pigtail, 50/60 Hz

EatonÆs Series C Molded Case Circuit Breakers are used in panelboard, switchboard, motor control center, and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.

Also known as: 782116934058, LD3450S02, CUTLD3450S02

Specifications

Poles: 3
Amps: 450
Poles: 3
Amps: 450