Lrg Type1 Freestand Enc

Item #: 0652678

Cat #: A72N3618FSLP

UPC: 783510137342

$ 3011.51 EA
Company wide:
0 in stock
Free-Stand, Type 1, 72.00x36.00x18.00, Gray, Steel

Overview

Free-Stand, Type 1, 72.00x36.00x18.00, Gray, Steel

Free-Stand Type 1 Enclosures are an economical way to protect electrical and electronic equipment in applications that do not require extensive environmental protection.

Also known as: 783510137342, A72N3618FSLP, HOFA72N3618FSLP

Features & Benefits

  • Enclosure back is 12 gauge for increased stiffness
  • 4-in. high 10 gauge steel integral lifting base
  • Heights from 48 in. to 84 in. Usable height inside cabinet 4 in. less than nominal height.
  • Sturdy 7 gauge lifting tabs
  • Flush doors
  • 3-point latch with heavy-duty handle
  • Padlock provision in handle
  • Predrilled holes in lifting base provide bolt-down capability
  • Easily reversible doors on single-door models
  • Overlapping doors with no center post on two-door models

Specifications

Depth: 18 in
IP/NEMA Rating: NEMA 1, IP20
Color: Gray
Height: 72 in
Width: 36 in
Material: Steel
Depth: 18 in
Color: Gray
Width: 36 in
IP/NEMA Rating: NEMA 1, IP20
Height: 72 in
Material: Steel