Landscape Light, 40W, Black

Item #: 0652658

Cat #: GPP60B

UPC: 018997770462

$ 60.46 EA
Company wide:
12 in stock
Documents & Guides
Landscape Light, Gard-N-Post, 40W Incandescent/Halogen/CFL, 3-Wire, Pagoda-Style, Color: Black.

Overview

Landscape Light, Gard-N-Post, 40W Incandescent/Halogen/CFL, 3-Wire, Pagoda-Style, Color: Black.

This low profile 9" support is ideal for mounting most light fixtures and/or a GFCI wiring device on a deck or post.

Also known as: 018997770462, GPP60B, ARLGPP60B

Specifications

Volts AC: 120
Wattage: 40
Color: Black
Material: Plastic
Volts AC: 120
Color: Black
Wattage: 40
Material: Plastic