AREAMSTR 400W MT HAZ/MARINE

Item #: 0652608
Cat #: GAM771LMTI2
UPC: 781381475488
$ 1,678.34 EA
Company wide:
0 in stock
Appleton Areamaster 250/400 Integrally Ballasted Floodlight, Fixture Type: Yoke Mount, Lamp Type: 400 WTT Mogul High Pressure Sodium, Lamp Wattage: 400 WTT, Voltage Rating: 120/208/240/277 V, Number Of Lamps: 1, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum Lens Door, Silicone Rubber Gasket, Porcelain Socket, Zinc Plated Steel Yoke Mount, Stainless Steel Bolts, Fixture Wattage: 465 WTT, Amperage Rating: 1.4 AMP Starting, 1.7 AMP Operating At 277 V, Length: 433.4 MM, Width: 187.3 MM, Housing Finish: Architectural Bronze Polyester, Housing Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Ambient Temperature Range: 50 DEG C, Temperature Range: 125 DEG C Supply Wire, Lens Material: Glass, Ballast Type: Constant Wattage Autotransformer (C.W.A), Ballast Quantity: 1, Hub Size: 1/2 IN NPT, Reflector/Refractor: Alzak Finished Aluminum Reflector, Frequency Rating: 60 HZ, Enclosure: IP66, Standard: NEC: For Marine And Hazardous Locations Class I, Division 2, Groups A,B, C, D, UL Listed: E10794, 1598, 1598A, 844, For Shopping Malls, Parking Lots, Sports Areas, Security Lighting, Industrial Process Lighting

Overview

Appleton Areamaster 250/400 Integrally Ballasted Floodlight, Fixture Type: Yoke Mount, Lamp Type: 400 WTT Mogul High Pressure Sodium, Lamp Wattage: 400 WTT, Voltage Rating: 120/208/240/277 V, Number Of Lamps: 1, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum Lens Door, Silicone Rubber Gasket, Porcelain Socket, Zinc Plated Steel Yoke Mount, Stainless Steel Bolts, Fixture Wattage: 465 WTT, Amperage Rating: 1.4 AMP Starting, 1.7 AMP Operating At 277 V, Length: 433.4 MM, Width: 187.3 MM, Housing Finish: Architectural Bronze Polyester, Housing Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Ambient Temperature Range: 50 DEG C, Temperature Range: 125 DEG C Supply Wire, Lens Material: Glass, Ballast Type: Constant Wattage Autotransformer (C.W.A), Ballast Quantity: 1, Hub Size: 1/2 IN NPT, Reflector/Refractor: Alzak Finished Aluminum Reflector, Frequency Rating: 60 HZ, Enclosure: IP66, Standard: NEC: For Marine And Hazardous Locations Class I, Division 2, Groups A,B, C, D, UL Listed: E10794, 1598, 1598A, 844, For Shopping Malls, Parking Lots, Sports Areas, Security Lighting, Industrial Process Lighting
Also known as: 781381475488, GAM771LMTI2, APPGAM771LMTI2

Specifications

Mounting: Yoke
Wattage: 400
Material: Glass, Stainless Steel, Aluminum
Volts AC Range: 208, 240, 120
Color: Bronze
Mounting: Yoke
Material: Glass, Stainless Steel, Aluminum
Color: Bronze
Wattage: 400
Volts AC Range: 208, 240, 120

Customer Reviews

No reviews for this product
(0)