7-1/2W S11 Incandescent Lamp, White

Item #: 0652536

Cat #: S3607

UPC: 045923036071

Company wide:
0 in stock
7.5 Watt S11 Incandescent; Gloss White; 2500 Average rated hours; 20 Lumens; Medium Base; 120 Volt

Overview

7.5 Watt S11 Incandescent; Gloss White; 2500 Average rated hours; 20 Lumens; Medium Base; 120 Volt
Also known as: 045923036071, S3607, SATS3607

Specifications

Base: Medium Screw (E26)
Lumens: 20
Volts AC: 120
Color Rendering Index (CRI): 100
Shape: S11 (Straight)
Color Temperature: 2700 (Warm White)
Wattage: 7.500
Dimmable: Yes
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Shape: S11 (Straight)
Wattage: 7.500
Light Technology: Incandescent
Lumens: 20
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Dimmable: Yes