Wireway, 90° Elbow, Clockwise

Item #: 0652425

Cat #: F88LE9KT

UPC: 783510194406

$ 568.74 EA
Company wide:
0 in stock
Wireway,90° Elbow/transpo Ftg, Cw, Bulletin F10 (lay-in Type 12 Wireway), Size/dims: 8.00x8.00, Material/finish: Steel/gray

Overview

Wireway,90° Elbow/transpo Ftg, Cw, Bulletin F10 (lay-in Type 12 Wireway), Size/dims: 8.00x8.00, Material/finish: Steel/gray

Lay-in Hinged-Cover Transposition Sections are used when it is necessary to rotate the open side of the wireway run by 90 degrees and still retain the lay-in feature.

Also known as: 783510194406, F88LE9KT, HOFF88LE9KT

Specifications

IP/NEMA Rating: IP54
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
Angle: 90°
IP/NEMA Rating: IP54
Width: 8 in
Height: 8 in
Color: Gray
Material: Steel
Angle: 90°